Us Cable Ties
Cable Tie, 15", Screw Mount, UV Black Nylon, 100 Pack
- Zoro #: G800025156
- Mfr #: SMH15B100
Hover or click to zoom Tap to zoom
$43.67
5% off
$41.19
Subtotal: $41.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Us Cable Ties #SMH15B100 Specifications
- Zoro #: G800025156
- Mfr #: SMH15B100
- UPC #: 876026009194
- Country of Origin (subject to change): United States
Description
US Cable Ties Screw Mount cable ties are great for automotive, heavy equipment, and electrical/electronics usage. Screw mount ties have a 0.2" (ID) diameter hole in the head that allows for direct attachment to sheet metal including automotive chassis and heavy equipment, wood, concrete or drywall using a #8 or #10 wood or sheet metal screw. Screw mount ties can be mounted before or after bundling. Screw mount ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F (-40 to 85°C). AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Made in USA!
Reviews of Us Cable Ties #SMH15B100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- US CABLE TIES Cable Tie, 15", Frosty Ties, UV Black Nylon, 100 Pack FHD15B100
- US CABLE TIES Cable Tie, 4", Clamp Head, Natural Nylon, 1000 Pack CH4N1000
- US CABLE TIES Cable Tie, 8", 18 lb, Natural Nylon, 1000 Pack LD8N1000
- US CABLE TIES Cable Tie, 8", Fir Tree Push Mount, 25 Pack FTPM8B25
- US CABLE TIES Cable Tie, 15", Screw Mount, Natural Nylon, 100 Pack SMH15N100
- US CABLE TIES Cable Tie, 11", Releasable, UV Black Nylon, 50 Pack RSD11B50
- NSI INDUSTRIES Saddle Tie Mnt. Blk .120" 100, PK100 SM-1-B
- PANDUIT Wire Clip, 0.75" Bundle, White, PK200 BEC75-A-T
- VOLVO PENTA Cable Tie 70312532
- PANDUIT Cable Tie, 4"L, Nylon, Slate/Black, PK50 PLT1M-L8-0
- TY-RAP 11.1" L Miniature Cable Tie BK PK 1000 TY26MX
- Us Cable Ties Cable Ties