Us Cable Ties
Cable Tie, 8", 50 lb, Green Nylon, 100 Pack
- Zoro #: G900025094
- Mfr #: SD8GN100
Hover or click to zoom Tap to zoom
$48.39
Must order in multiples of 5
Subtotal: $241.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Us Cable Ties
- MFR #SD8GN100
- Zoro #G900025094
- Country of OriginUnited States
- Category Cable Ties
Description
US Cable Ties color cable ties are made from high strength and lightweight premium 6/6 nylon. Operating temperature is -40 to 185°F (-40 to 85°C). AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Color cable ties are NOT UV stabilized. Made in USA!
Reviews of Us Cable Ties #SD8GN100
Explore more
- US CABLE TIES Cable Tie, 29", 250 lb, UV Black Nylon, 100 Pack XD29B100
- US CABLE TIES Cable Tie, 14", Releasable, Natural Nylon, 50 Pack RSD14N50
- US CABLE TIES Cable Tie, 10", Button Head, UV Black Nylon, 100 Pack BH10B100
- US CABLE TIES Cable Tie, 25", 175 lb, UV Black Nylon, 50 Pack CD24B50
- US CABLE TIES Cable Tie, 18", 175 lb, Natural Nylon, 250 Pack CD18N250
- US CABLE TIES Cable Tie, 11", Releasable, UV Black Nylon, 50 Pack RSD11B50
- RIP-TIE Heavy Duty Strap, Brown, 1"x22", PK50 NW-22-G50-BN
- SOUTH MAIN HARDWARE 8-in 18-lb, Natural, 500 Nylon Tie 200102
- VELCRO BRAND 75 ft L Reclosable Fastener Beige 190972
- ZORO SELECT 0.875" Twist Lock NAT PK 50 1ENW9
- NSI INDUSTRIES Adhesive Tie Mnt. Natur. .75X.75", PK100 FTH5A
- Us Cable Ties Cable Ties