Us Cable Ties
Cable Tie, 8 in., Fir Tree Push Mount, 25PK
Mfr # FTPM8B25
Zoro # G511899473
Sold in multiples of 2 for $20.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cable Ties
- MFR # FTPM8B25
- Zoro # G511899473
- UPC # 876026009200
- Country of Origin United States
- Category Cable Ties
Details
Item | Cable Tie |
Description
US Cable Ties Fir Tree Push Mount cable ties are great for automotive, heavy equipment, and electronics usage. Push mount ties feature locking barbs that are designed to securely hold in a pre-drilled 1/4'' hole for materials ranging from about .052'' to .25'' in thickness. Push mount ties can be mounted before or after bundling. Push mount ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rotary Switch, SP3T, 5 Connections (2VLR8)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT262CL-GREEN)
- NVENT CADDY Clip, Conduit; EMT; Pipe Use, 1-1/4", Steel, Zinc Phosphate (20M24)
- SQUARE D Lug Kit, Homeline Load Center, 70A (HOM70AN)
- US CABLE TIES Cable Tie, 15 in., Double Head, UV Black Nylon, 100PK (DH15B100)
- US CABLE TIES Cable Tie, 5.4 in., Red EZ Off, 100PK (TA5RD100)
- US CABLE TIES Cable Tie, 4 in., 18 lb, Red Nylon, 100PK (LD4RD100)
- US CABLE TIES Cable Tie, 11 in., 50 lb, Purple Nylon, 100PK (SD11PR100)
- US CABLE TIES Cable Tie, 17 in., 120 lb, UV Black Nylon, 250PK (HD18B250)
- US CABLE TIES Cable Tie, 25 in., 175 lb, Natural Nylon, 50PK (CD24N50)
- VELCRO BRAND Textile, 3/4" Wd, Black (90340)