Zoro Homepage

United States Hardware E-120C White Duplex Receptacle

  • Mfr # 6441778

  • Zoro # G803918486


product price: $41.39
/ea

Key Features

Receptacle Type
Duplex
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6441778
Zoro #
G803918486
UPC #
-
Country of Origin
China

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
Housing Color
White

Description

Features
  • Duplex receptacles
  • 4 conductor
  • Mobile home/rv
  • Color - white
  • Dimension - 12.63 x 8.75 x 11.75 in.
  • Item weight - 0.26 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.