3-Phase Motor, 300 HP, 449T Frame, 460V AC Voltage, 1,790/2,685/90 Nameplate RPM

  • Mfr # C300T2C

  • Zoro # G0395900


product price:  $31,583.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
300
Nameplate RPM
1,790/2,685/90
Frame
449T
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C300T2C
Zoro #
G0395900
UPC #
786382116590
Country of Origin
Mexico

Dimensions

Shaft Dia.
3 3/8 in
Length Less Shaft
46 5/8 in
Shaft Length
8 1/2 in
Overall Length
55 1/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
300
Nameplate RPM
1,790/2,685/90
Frame
449T
Voltage
460V AC
Nominal Efficiency
96.8 %
Standards
CSA Certified, UL Listed
No. of Speeds
1
Motor Service Factor
1
Motor Application
Definite Purpose
Phase
Three
Motor Mounting Position
Horizontal
Inverter Rated
Yes
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
Motor Frame Material
Cast Iron
Full Load Amps
327.0 A
Motor Shaft Design
Keyed
Ins. Class
H
Motor Sub Application
Blowers, Fans, Pumps
CC Number
CC030A
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
Horizontal Footed
NEMA Design
A
Duty Cycle
Continuous
Weight
2,400 lb
Removable Base
Regreasable Bearings
Bearing Protection
Double Shields

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 300 HP, Nameplate RPM 1,790/2,685/90, No. of Speeds 1, Voltage 460V AC, Full Load Amps 327.0 A, 449T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class H, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.