Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 1-1/2 HP, Phase 1

  • Zoro #: G0197839
  • Mfr #: D32C2J149
$304.54
  • Shaft Dia.: 7/8 in
  • Frame: 145T
  • Motor Frame Material: Rolled Steel
See full product details
This item ships free.

Us Motors #D32C2J149 Specifications

  • Zoro #: G0197839
  • Mfr #: D32C2J149
Shaft Dia.: 7/8 in Frame: 145T
Motor Frame Material: Rolled Steel RPM Group: 1701-1800
Full Load Amps: 19.2/10.0-9.6 Voltage: 115/208-230
Motor Shaft Design: Keyed Motor Enclosure Design: Open Dripproof
Inverter Rated: No HP: 1 1/2
No. of Speeds: 1 Motor Shaft Rotation: CW/CCW
Item: General Purpose Motor Nominal Efficiency: 76.7 %
Motor Application: General Application Motor Mounting Position: Horizontal
Motor Service Factor: 1.15 Phase: 1
Motor Design: Capacitor-Start Nameplate RPM: 1725
Duty: Continuous Ins. Class: B
Motor Bearings: Ball Shaft Length: 4 1/4 in
Motor Mounting Type: Cradle Base Max. Ambient Temp.: 40 Degrees C
CC Number: CC030A RPM Range: 1701-1800
Hz: 60 Voltage Compatibility: 115, 115/208-230, 115/230, 120, 120/240, 208, 208-230, 208-240, 230, 240
Motor Thermal Protection: None Standards: UL, CSA
Manufacturers Warranty Length: 2 yr Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1 1/2 HP, Nameplate RPM 1725, 145T Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 19.2/10.0-9.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Reviews of Us Motors #D32C2J149