Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 1-1/2 HP, Phase 1

  • Zoro #: G0199896
  • Mfr #: T32C1J14
$329.18
  • Manufacturers Warranty Length: 2 yr
  • Ins. Class: B
  • Nominal Efficiency: 85.1 %
See full product details
This item ships free.

Us Motors #T32C1J14 Specifications

  • Zoro #: G0199896
  • Mfr #: T32C1J14
Manufacturers Warranty Length: 2 yr Ins. Class: B
Nominal Efficiency: 85.1 % Max. Ambient Temp.: 40 Degrees C
Length Less Shaft: 9 1/2 in Frame: 143T
Motor Shaft Design: Keyed Motor Mounting Type: Face/Base
Hz: 60 Nameplate RPM: 3450
Full Load Amps: 14.6/8.1-7.4 Standards: UL, CSA
No. of Speeds: 1 Motor Design: Capacitor-Start/Run
CC Number: CC030A Shaft Length: 4 1/4 in
RPM Group: 3001-3600 Overall Length: 13 3/4 in
HP: 1 1/2 Shaft Dia.: 7/8 in
Voltage Compatibility: 115, 115/208-230, 115/230, 120, 120/240, 208, 208-230, 208-240, 230, 240 RPM Range: 3001-3600
Motor Enclosure Design: Totally Enclosed Fan-Cooled Duty: Continuous
Inverter Rated: No Motor Bearings: Ball
Motor Shaft Rotation: CW/CCW Motor Thermal Protection: None
Item: General Purpose Motor Voltage: 115/208-230
Phase: 1 Motor Mounting Position: Horizontal
Motor Frame Material: Rolled Steel Motor Application: General Application
Motor Service Factor: 1.15 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 1 1/2 HP, Nameplate RPM 3450, 143T Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 14.6/8.1-7.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13 3/4 in

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Us Motors #T32C1J14