Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1-1/2 HP, Phase 1
  • Zoro #: G0197848
  • Mfr #: T32C2JCR
No Product Image Available
$483.94
  • Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Mounting Position: All Angle
  • Motor Shaft Rotation: CW/CCW
See full product details
This item ships free.

Us Motors #T32C2JCR Specifications

  • Zoro #: G0197848
  • Mfr #: T32C2JCR
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240 Motor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCW Motor Enclosure Design: Totally Enclosed Fan-Cooled
Inverter Rated: No Overall Length: 13-7/8"
Motor Application: General Application Hz: 60
Motor Bearings: Ball Motor Shaft Design: Keyed
No. of Speeds: 1 Motor Frame Material: Rolled Steel
HP: 1-1/2 CC Number: CC030A
Motor Service Factor: 1.15 Motor Thermal Protection: None
Nameplate RPM: 1725 Item: General Purpose Motor
Manufacturers Warranty Length: 2 yr. Frame: 56C
Motor Design: Capacitor-Start/Run Full Load Amps: 14.4/8.0-7.2
Phase: 1 Shaft Dia.: 5/8"
Motor Mounting Type: Face Length Less Shaft: 9-5/8"
Standards: UL, CSA Ins. Class: B
Voltage: 115/208-230 Shaft Length: 4-1/4"
RPM Group: 1701-1800 Nominal Efficiency: 82.9%
RPM Range: 1701-1800 Max. Ambient Temp.: 40 Degrees C
Duty: Continuous Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 1725, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 14.4/8.0-7.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-7/8 In., Motor Shaft Design Keyed

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Us Motors #T32C2JCR