Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1-1/2 HP, Phase 1
  • Zoro #: G0199360
  • Mfr #: T32CM2JH
$333.61
  • Frame: 56H
  • Overall Length: 13-7/8"
  • Hz: 60
See full product details
This item ships free.

Us Motors #T32CM2JH Specifications

  • Zoro #: G0199360
  • Mfr #: T32CM2JH
Frame: 56H Overall Length: 13-7/8"
Hz: 60 Motor Shaft Design: Keyed
CC Number: CC030A Full Load Amps: 14.4/8.0-7.2
Standards: UL, CSA Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Frame Material: Rolled Steel Motor Service Factor: 1.15
RPM Range: 1701-1800 Ins. Class: B
No. of Speeds: 1 Item: General Purpose Motor
RPM Group: 1701-1800 Motor Bearings: Ball
Phase: 1 Shaft Dia.: 5/8"
Motor Thermal Protection: Manual Inverter Rated: No
Motor Mounting Position: All Angle Motor Enclosure Design: Totally Enclosed Fan-Cooled
Voltage: 115/208-230 Shaft Length: 4-1/4"
Length Less Shaft: 9-5/8" Motor Shaft Rotation: CW/CCW
Manufacturers Warranty Length: 2 yr. Motor Design: Capacitor-Start/Run
Max. Ambient Temp.: 40 Degrees C Nominal Efficiency: 82.9%
HP: 1-1/2 Motor Application: General Application
Motor Mounting Type: Rigid Base Nameplate RPM: 1725
Duty: Continuous Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 1725, 56H Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 14.4/8.0-7.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Manual, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-7/8 In.

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Us Motors #T32CM2JH