Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 1-1/2 HP, Phase 3

  • Zoro #: G0199406
  • Mfr #: D32P1AHC
$184.19
  • Inverter Rated: Yes
  • Full Load Amps: 4.7-4.4/2.2
  • Motor Bearings: Ball
See full product details
This item ships free.

Us Motors #D32P1AHC Specifications

  • Zoro #: G0199406
  • Mfr #: D32P1AHC
Inverter Rated: Yes Full Load Amps: 4.7-4.4/2.2
Motor Bearings: Ball Nameplate RPM: 3450
No. of Speeds: 1 Nominal Efficiency: 84.0 %
Frame: 56HC Motor Application: General Application
Motor Shaft Design: Keyed RPM Group: 3001-3600
HP: 1 1/2 RPM Range: 3001-3600
Motor Thermal Protection: None Motor Design: 3-Phase
Motor Service Factor: 1.15 Motor Shaft Rotation: CW/CCW
Motor Mounting Position: All Angle Shaft Dia.: 5/8 in
CC Number: CC030A Motor Frame Material: Rolled Steel
Motor Enclosure Design: Open Dripproof Voltage: 208-230/460
Voltage Compatibility: 208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460 Duty: Continuous
Item: General Purpose Motor Shaft Length: 2 in
Ins. Class: B Max. Ambient Temp.: 40 Degrees C
Manufacturers Warranty Length: 2 yr Phase: 3
Hz: 60 Standards: UL, CSA
Motor Mounting Type: Face/Base Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, 3-Phase, Open Dripproof, 1 1/2 HP, Nameplate RPM 3450, 56HC Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 4.7-4.4/2.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Reviews of Us Motors #D32P1AHC