Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 1-1/2 HP, Phase 3

  • Zoro #: G0201296
  • Mfr #: U32P2DFC
$420.00
  • Motor Service Factor: 1.25
  • Duty: Continuous
  • Motor Shaft Design: Keyed
See full product details
This item ships free.

Us Motors #U32P2DFC Specifications

  • Zoro #: G0201296
  • Mfr #: U32P2DFC
Motor Service Factor: 1.25 Duty: Continuous
Motor Shaft Design: Keyed HP: 1 1/2
CC Number: CC030A Motor Application: General Application
Frame: 56C Inverter Rated: Yes
Motor Shaft Rotation: CW/CCW Full Load Amps: 4.5-4.3/2.1
RPM Range: 1701-1800 Manufacturers Warranty Length: 2 yr
Nameplate RPM: 1755 No. of Speeds: 1
Ins. Class: F Shaft Dia.: 5/8 in
Voltage: 208-230/460 Motor Enclosure Design: Totally Enclosed Fan-Cooled
Item: General Purpose Motor Motor Frame Material: Rolled Steel
Standards: UL, CSA RPM Group: 1701-1800
Motor Mounting Type: Face/Base Overall Length: 13 1/16 in
Motor Design: 3-Phase Nominal Efficiency: 86.5 %
Motor Thermal Protection: None Motor Mounting Position: All Angle
Length Less Shaft: 11 in Shaft Length: 2 1/16 in
Phase: 3 Hz: 60/50
Max. Ambient Temp.: 40 Degrees C Motor Bearings: Ball
Voltage Compatibility: 208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 1/2 HP, Nameplate RPM 1755, 56C Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 4.5-4.3/2.1 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13 1/16 in, Motor Shaft Design Keyed

Reviews of Us Motors #U32P2DFC