Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1 HP, Phase 1
  • Zoro #: G0200167
  • Mfr #: D1CP1PH
$256.41
  • Manufacturers Warranty Length: 2 yr.
  • Length Less Shaft: 11"
  • Motor Application: General Application
See full product details
This item ships free.

Us Motors #D1CP1PH Specifications

  • Zoro #: G0200167
  • Mfr #: D1CP1PH
Manufacturers Warranty Length: 2 yr. Length Less Shaft: 11"
Motor Application: General Application Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Motor Shaft Rotation: CW/CCW Duty: Continuous
Motor Design: Capacitor-Start/Run Motor Mounting Position: All Angle
Inverter Rated: No Frame: 56H
Motor Thermal Protection: None Motor Frame Material: Rolled Steel
Motor Mounting Type: Rigid Base Nameplate RPM: 3450
HP: 1 RPM Group: 3001-3600
Item: General Purpose Motor CC Number: CC030A
Shaft Dia.: 5/8" Max. Ambient Temp.: 40 Degrees C
Shaft Length: 1-7/8" No. of Speeds: 1
Hz: 60 Motor Enclosure Design: Open Dripproof
Nominal Efficiency: 85.4% Motor Shaft Design: Keyed
Overall Length: 12-7/8" Motor Service Factor: 1.25
Voltage: 115/230 Standards: UL, CSA
Motor Bearings: Ball Full Load Amps: 9.3/4.3
Phase: 1 Ins. Class: B
RPM Range: 3001-3600 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 1 HP, Nameplate RPM 3450, 56H Frame, Voltage 115/230, 60 Hz, 1 Phase, 9.3/4.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-7/8 In., Motor Shaft Design Keyed

Reviews of Us Motors #D1CP1PH