Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1 HP, Phase 1
  • Zoro #: G0199117
  • Mfr #: D1CP1PHC
$272.94
  • Motor Shaft Rotation: CW/CCW
  • HP: 1
  • No. of Speeds: 1
See full product details
This item ships free.

Us Motors #D1CP1PHC Specifications

  • Zoro #: G0199117
  • Mfr #: D1CP1PHC
Motor Shaft Rotation: CW/CCW HP: 1
No. of Speeds: 1 Motor Mounting Type: Face/Base
Manufacturers Warranty Length: 2 yr. Inverter Rated: No
Nameplate RPM: 3450 Motor Design: Capacitor-Start/Run
CC Number: CC030A RPM Group: 3001-3600
Shaft Dia.: 5/8" Frame: 56HC
Item: General Purpose Motor Motor Mounting Position: All Angle
Shaft Length: 1-7/8" Overall Length: 12-7/8"
Motor Enclosure Design: Open Dripproof Motor Bearings: Ball
Hz: 60 Length Less Shaft: 11"
Phase: 1 Nominal Efficiency: 80.4%
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240 Motor Service Factor: 1.25
Motor Shaft Design: Keyed Motor Frame Material: Rolled Steel
Voltage: 115/230 Motor Application: General Application
Duty: Continuous Motor Thermal Protection: None
Max. Ambient Temp.: 40 Degrees C Ins. Class: B
RPM Range: 3001-3600 Full Load Amps: 9.3/4.3
Standards: UL, CSA Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 1 HP, Nameplate RPM 3450, 56HC Frame, Voltage 115/230, 60 Hz, 1 Phase, 9.3/4.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-7/8 In., Motor Shaft Design Keyed

Reviews of Us Motors #D1CP1PHC