Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1 HP, Phase 1
  • Zoro #: G0199686
  • Mfr #: D1CP2PH
$333.14
  • Voltage: 115/230
  • Max. Ambient Temp.: 40 Degrees C
  • Full Load Amps: 8.8/4.4
See full product details
This item ships free.

Us Motors #D1CP2PH Specifications

  • Zoro #: G0199686
  • Mfr #: D1CP2PH
Voltage: 115/230 Max. Ambient Temp.: 40 Degrees C
Full Load Amps: 8.8/4.4 Motor Shaft Design: Keyed
Motor Frame Material: Rolled Steel Shaft Dia.: 5/8"
Motor Service Factor: 1.15 Duty: Continuous
Motor Application: General Application Nominal Efficiency: 85.6%
Standards: UL, CSA Motor Enclosure Design: Open Dripproof
Nameplate RPM: 1725 No. of Speeds: 1
Shaft Length: 2" CC Number: CC030A
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240 Item: General Purpose Motor
Motor Design: Capacitor-Start/Run Motor Shaft Rotation: CW/CCW
Hz: 60 Inverter Rated: No
Frame: 56H Motor Thermal Protection: None
HP: 1 RPM Group: 1701-1800
Manufacturers Warranty Length: 2 yr. Ins. Class: B
Overall Length: 11-7/8" Motor Mounting Position: All Angle
Length Less Shaft: 9-7/8" Motor Bearings: Ball
Phase: 1 Motor Mounting Type: Rigid Base
RPM Range: 1701-1800 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 1 HP, Nameplate RPM 1725, 56H Frame, Voltage 115/230, 60 Hz, 1 Phase, 8.8/4.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-7/8 In., Motor Shaft Design Keyed

Reviews of Us Motors #D1CP2PH