Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 1 HP, Phase 1

  • Zoro #: G0199869
  • Mfr #: D1CPM2PH
$319.55
  • Voltage Compatibility: 115, 115/230, 120, 120/240, 230, 240
  • Hz: 60
  • Overall Length: 11 7/8 in
See full product details
This item ships free.

Us Motors #D1CPM2PH Specifications

  • Zoro #: G0199869
  • Mfr #: D1CPM2PH
Voltage Compatibility: 115, 115/230, 120, 120/240, 230, 240 Hz: 60
Overall Length: 11 7/8 in Voltage: 115/230
Motor Frame Material: Rolled Steel Ins. Class: B
Motor Thermal Protection: Manual Motor Bearings: Ball
Inverter Rated: No Duty: Continuous
Motor Design: Capacitor-Start/Run Nominal Efficiency: 85.6 %
CC Number: CC030A Shaft Dia.: 5/8 in
Shaft Length: 1 7/8 in Motor Shaft Rotation: CW/CCW
RPM Group: 1701-1800 Motor Shaft Design: Keyed
RPM Range: 1701-1800 Standards: UL, CSA
No. of Speeds: 1 Max. Ambient Temp.: 40 Degrees C
HP: 1 Manufacturers Warranty Length: 2 yr
Motor Application: General Application Full Load Amps: 8.8/4.4
Motor Service Factor: 1.15 Motor Mounting Type: Rigid Base
Motor Mounting Position: All Angle Nameplate RPM: 1725
Phase: 1 Frame: 56H
Motor Enclosure Design: Open Dripproof Length Less Shaft: 10 in
Item: General Purpose Motor Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 1 HP, Nameplate RPM 1725, 56H Frame, Voltage 115/230, 60 Hz, 1 Phase, 8.8/4.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Manual, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11 7/8 in, Motor Shaft Design Keyed

Reviews of Us Motors #D1CPM2PH