Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1 HP, Phase 1
  • Zoro #: G0201016
  • Mfr #: T1C1JC
$298.70
  • Motor Shaft Rotation: CW/CCW
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Motor Mounting Position: All Angle
See full product details
This item ships free.

Us Motors #T1C1JC Specifications

  • Zoro #: G0201016
  • Mfr #: T1C1JC
Motor Shaft Rotation: CW/CCW Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Position: All Angle Item: General Purpose Motor
Ins. Class: B Motor Design: Capacitor-Start
Manufacturers Warranty Length: 2 yr. HP: 1
Frame: 56C RPM Group: 3001-3600
Motor Bearings: Ball Nominal Efficiency: 78.2%
Motor Thermal Protection: None Motor Mounting Type: Face/Base
Phase: 1 Motor Application: General Application
Shaft Dia.: 5/8" RPM Range: 3001-3600
Length Less Shaft: 10-5/16" Inverter Rated: No
Max. Ambient Temp.: 40 Degrees C Shaft Length: 2-1/16"
Motor Service Factor: 1.15 Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Standards: UL, CSA Nameplate RPM: 3450
Overall Length: 12-3/8" Voltage: 115/208-230
Motor Shaft Design: Keyed CC Number: CC030A
No. of Speeds: 1 Motor Frame Material: Rolled Steel
Duty: Continuous Hz: 60
Full Load Amps: 13.6/6.9-6.8 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 3450, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 13.6/6.9-6.8 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-3/8 In., Motor Shaft Design Keyed

Reviews of Us Motors #T1C1JC