Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1 HP, Phase 1
  • Zoro #: G0201086
  • Mfr #: T1C2Z
$235.81
  • Standards: UL, CSA
  • Motor Mounting Position: All Angle
  • Shaft Dia.: 5/8"
See full product details
This item ships free.

Us Motors #T1C2Z Specifications

  • Zoro #: G0201086
  • Mfr #: T1C2Z
Standards: UL, CSA Motor Mounting Position: All Angle
Shaft Dia.: 5/8" Frame: 56
Motor Application: General Application Motor Mounting Type: Rigid Base
RPM Range: 1701-1800 Ins. Class: B
Manufacturers Warranty Length: 2 yr. Motor Shaft Rotation: CW/CCW
RPM Group: 1701-1800 Length Less Shaft: 11-1/2"
Max. Ambient Temp.: 40 Degrees C Motor Design: Capacitor-Start/Run
No. of Speeds: 1 Shaft Length: 1-7/8"
Overall Length: 13-3/8" Duty: Continuous
Voltage: 120/240 Voltage Compatibility: 115, 120, 115/230, 120/240, 230, 240
Motor Service Factor: 1.15 Item: General Purpose Motor
Hz: 60/50 Motor Bearings: Ball
Inverter Rated: No Motor Thermal Protection: None
Motor Enclosure Design: Totally Enclosed Fan-Cooled Nameplate RPM: 1725
Motor Shaft Design: Keyed Phase: 1
HP: 1 Motor Frame Material: Rolled Steel
Nominal Efficiency: 81.9% Full Load Amps: 11.0-9.2/5.5-4.7
CC Number: CC030A Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1725, 56 Frame, Voltage 120/240, 60/50 Hz, 1 Phase, 11.0-9.2/5.5-4.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-3/8 In.

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Us Motors #T1C2Z