Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 1 HP, Phase 3

  • Zoro #: G0199948
  • Mfr #: D1P1A
$223.51
  • CC Number: CC030A
  • Motor Mounting Type: Rigid Base
  • Motor Bearings: Ball
See full product details
This item ships free.

Us Motors #D1P1A Specifications

  • Zoro #: G0199948
  • Mfr #: D1P1A
CC Number: CC030A Motor Mounting Type: Rigid Base
Motor Bearings: Ball Shaft Length: 1 7/8 in
Length Less Shaft: 8 9/16 in No. of Speeds: 1
RPM Range: 3001-3600 Voltage Compatibility: 208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
HP: 1 Shaft Dia.: 5/8 in
Hz: 60 Motor Thermal Protection: None
Motor Shaft Rotation: CW/CCW Phase: 3
Nameplate RPM: 3450 Ins. Class: B
Item: General Purpose Motor Motor Mounting Position: All Angle
Manufacturers Warranty Length: 2 yr Overall Length: 10 7/16 in
RPM Group: 3001-3600 Motor Frame Material: Rolled Steel
Frame: 56 Motor Shaft Design: Keyed
Motor Service Factor: 1.25 Max. Ambient Temp.: 40 Degrees C
Full Load Amps: 2.8/1.4 Voltage: 208-230/460
Motor Enclosure Design: Open Dripproof Standards: UL, CSA
Nominal Efficiency: 83.6 % Inverter Rated: Yes
Motor Design: 3-Phase Duty: Continuous
Motor Application: General Application Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, 3-Phase, Open Dripproof, 1 HP, Nameplate RPM 3450, 56 Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 2.8/1.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10 7/16 in, Motor Shaft Design Keyed

Reviews of Us Motors #D1P1A