Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1 HP, Phase 3
  • Zoro #: G0197787
  • Mfr #: D1P3H
$418.46
  • CC Number: CC030A
  • Motor Service Factor: 1.15
  • Manufacturers Warranty Length: 2 yr.
See full product details
This item ships free.

Us Motors #D1P3H Specifications

  • Zoro #: G0197787
  • Mfr #: D1P3H
CC Number: CC030A Motor Service Factor: 1.15
Manufacturers Warranty Length: 2 yr. RPM Group: 1101-1200
Voltage Compatibility: 200, 200-208, 200-230, 200-230/440, 200-230/460 HP: 1
Hz: 60 Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: None Motor Bearings: Ball
Frame: 145T Motor Frame Material: Rolled Steel
Duty: Continuous Motor Mounting Type: Rigid Base
Motor Shaft Rotation: CW/CCW Nominal Efficiency: 82.5%
No. of Speeds: 1 Item: General Purpose Motor
Motor Mounting Position: Horizontal Full Load Amps: 4.5
Inverter Rated: Yes Shaft Length: 4-1/4"
Standards: UL, CSA, CE RPM Range: 1101-1200
Voltage: 200 Ins. Class: F
Motor Shaft Design: Keyed Shaft Dia.: 7/8"
Motor Design: 3-Phase Max. Ambient Temp.: 40 Degrees C
Motor Application: General Application Nameplate RPM: 1160
Phase: 3 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, 3-Phase, Open Dripproof, 1 HP, Nameplate RPM 1160, 145T Frame, Voltage 200, 60 Hz, 3 Phase, 4.5 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Reviews of Us Motors #D1P3H