Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 1 HP, Phase 3

  • Zoro #: G0199099
  • Mfr #: T1P2GH
$444.00
  • Frame: 56H
  • No. of Speeds: 1
  • Motor Mounting Position: All Angle
See full product details
This item ships free.

Us Motors #T1P2GH Specifications

  • Zoro #: G0199099
  • Mfr #: T1P2GH
Frame: 56H No. of Speeds: 1
Motor Mounting Position: All Angle Motor Thermal Protection: None
Overall Length: 12 7/8 in Nameplate RPM: 1725
Item: General Purpose Motor Voltage: 575
CC Number: CC030A HP: 1
Motor Bearings: Ball Motor Application: General Application
Ins. Class: B Full Load Amps: 1.3
Motor Enclosure Design: Totally Enclosed Fan-Cooled Standards: UL, CSA
Voltage Compatibility: 575 Max. Ambient Temp.: 40 Degrees C
Nominal Efficiency: 86.5 % Duty: Continuous
Inverter Rated: Yes Motor Service Factor: 1.15
RPM Group: 1701-1800 Shaft Length: 1 7/8 in
Hz: 60 Length Less Shaft: 11 in
Motor Design: 3-Phase Phase: 3
Shaft Dia.: 5/8 in Motor Frame Material: Rolled Steel
RPM Range: 1701-1800 Motor Shaft Design: Keyed
Motor Mounting Type: Rigid Base Manufacturers Warranty Length: 2 yr
Motor Shaft Rotation: CW/CCW Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1725, 56H Frame, Voltage 575, 60 Hz, 3 Phase, 1.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12 7/8 in, Motor Shaft Design Keyed

Reviews of Us Motors #T1P2GH