Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1/2 HP, Phase 1
  • Zoro #: G0201320
  • Mfr #: D12B2NA9
$127.33
  • HP: 1/2
  • Motor Mounting Position: All Angle
  • CC Number: CC030A
See full product details
This item ships free.

Us Motors #D12B2NA9 Specifications

  • Zoro #: G0201320
  • Mfr #: D12B2NA9
HP: 1/2 Motor Mounting Position: All Angle
CC Number: CC030A Length Less Shaft: 8-7/16"
RPM Group: 1701-1800 Overall Length: 10-5/16"
Standards: UL, CSA Full Load Amps: 8.9
Motor Application: General Application Motor Shaft Design: Keyed
Motor Frame Material: Rolled Steel RPM Range: 1701-1800
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240 Inverter Rated: No
Shaft Dia.: 5/8" Duty: Continuous
Motor Shaft Rotation: CW/CCW Manufacturers Warranty Length: 2 yr.
Ins. Class: F Hz: 60
Shaft Length: 1-7/8" Nominal Efficiency: 65.3%
Voltage: 115 Max. Ambient Temp.: 40 Degrees C
Motor Mounting Type: Cradle Base Motor Design: Split-Phase
Motor Bearings: Ball Frame: 56
Motor Enclosure Design: Open Dripproof Motor Thermal Protection: None
No. of Speeds: 1 Nameplate RPM: 1725
Item: General Purpose Motor Phase: 1
Motor Service Factor: 1.25 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Split-Phase, Open Dripproof, 1/2 HP, Nameplate RPM 1725, 56 Frame, Voltage 115, 60 Hz, 1 Phase, 8.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-5/16 In., Motor Shaft Design Keyed

Reviews of Us Motors #D12B2NA9