Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1/2 HP, Phase 1
  • Zoro #: G0199290
  • Mfr #: D12CPA2P
$225.46
  • Motor Service Factor: 1.25
  • Inverter Rated: No
  • Motor Mounting Type: Rigid Base
See full product details
This item ships free.

Us Motors #D12CPA2P Specifications

  • Zoro #: G0199290
  • Mfr #: D12CPA2P
Motor Service Factor: 1.25 Inverter Rated: No
Motor Mounting Type: Rigid Base Motor Shaft Design: Keyed
Max. Ambient Temp.: 40 Degrees C Motor Enclosure Design: Open Dripproof
No. of Speeds: 1 Nominal Efficiency: 79.0%
Shaft Length: 1-7/8" Ins. Class: F
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240 Motor Design: Capacitor-Start/Run
Overall Length: 10-7/8" Frame: 56
Phase: 1 Length Less Shaft: 9"
CC Number: CC030A Nameplate RPM: 1725
Manufacturers Warranty Length: 2 yr. Standards: UL, CSA
Motor Application: General Application Hz: 60
Motor Thermal Protection: Auto RPM Group: 1701-1800
Duty: Continuous Motor Mounting Position: All Angle
Full Load Amps: 5.0/2.6 Voltage: 115/230
RPM Range: 1701-1800 Motor Frame Material: Rolled Steel
Item: General Purpose Motor Motor Bearings: Ball
Motor Shaft Rotation: CW/CCW HP: 1/2
Shaft Dia.: 5/8" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 1/2 HP, Nameplate RPM 1725, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, 5.0/2.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-7/8 In., Motor Shaft Design Keyed

Reviews of Us Motors #D12CPA2P