Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1/2 HP, Phase 1
  • Zoro #: G0199424
  • Mfr #: D12CPA2PCR
$303.51
  • Nominal Efficiency: 79.0%
  • Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
  • Manufacturers Warranty Length: 2 yr.
See full product details
This item ships free.

Us Motors #D12CPA2PCR Specifications

  • Zoro #: G0199424
  • Mfr #: D12CPA2PCR
Nominal Efficiency: 79.0% Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Manufacturers Warranty Length: 2 yr. RPM Group: 1701-1800
Full Load Amps: 5.0/2.6 Motor Mounting Position: All Angle
Length Less Shaft: 7-7/8" RPM Range: 1701-1800
Motor Service Factor: 1.25 Standards: UL, CSA
Hz: 60 Motor Application: General Application
Motor Shaft Design: Keyed Motor Shaft Rotation: CW/CCW
Frame: 56C CC Number: CC030A
Max. Ambient Temp.: 40 Degrees C Voltage: 115/230
Ins. Class: F Duty: Continuous
Motor Mounting Type: Face Motor Design: Capacitor-Start/Run
HP: 1/2 Motor Enclosure Design: Open Dripproof
Shaft Length: 2-1/16" Nameplate RPM: 1725
Inverter Rated: No Phase: 1
Motor Thermal Protection: Auto Item: General Purpose Motor
Overall Length: 9-15/16" Shaft Dia.: 5/8"
Motor Bearings: Ball Motor Frame Material: Rolled Steel
No. of Speeds: 1 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 1/2 HP, Nameplate RPM 1725, 56C Frame, Voltage 115/230, 60 Hz, 1 Phase, 5.0/2.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 9-15/16 In., Motor Shaft Design Keyed

Reviews of Us Motors #D12CPA2PCR