Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 1/2 HP, Phase 1

  • Zoro #: G0199074
  • Mfr #: T12C2ZCR
$204.01
  • RPM Group: 1701-1800
  • Frame: 56C
  • Standards: UL, CSA
See full product details
This item ships free.

Us Motors #T12C2ZCR Specifications

  • Zoro #: G0199074
  • Mfr #: T12C2ZCR
RPM Group: 1701-1800 Frame: 56C
Standards: UL, CSA Item: General Purpose Motor
CC Number: CC030A RPM Range: 1701-1800
Length Less Shaft: 10 in Shaft Length: 2 in
Inverter Rated: No Motor Mounting Type: Face
Overall Length: 12 in Motor Service Factor: 1.25
Nameplate RPM: 1725 Motor Mounting Position: All Angle
No. of Speeds: 1 Voltage Compatibility: 115, 115/230, 120, 120/240, 230, 240
Motor Frame Material: Rolled Steel Shaft Dia.: 5/8 in
Motor Shaft Rotation: CW/CCW Ins. Class: B
Motor Bearings: Ball Duty: Continuous
Manufacturers Warranty Length: 2 yr Voltage: 120/240
Motor Application: General Application Motor Thermal Protection: None
Motor Shaft Design: Keyed Phase: 1
Motor Enclosure Design: Totally Enclosed Fan-Cooled Nominal Efficiency: 77.1 %
HP: 1/2 Max. Ambient Temp.: 40 Degrees C
Motor Design: Capacitor-Start Full Load Amps: 6.3-5.6/3.1-2.8
Hz: 60/50 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 1725, 56C Frame, Voltage 120/240, 60/50 Hz, 1 Phase, 6.3-5.6/3.1-2.8 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12 in, Motor Shaft Design Keyed

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Us Motors #T12C2ZCR