Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1/2 HP, Phase 1
  • Zoro #: G0200097
  • Mfr #: T12CM1J
$180.55
  • Inverter Rated: No
  • HP: 1/2
  • Hz: 60
See full product details
This item ships free.

Us Motors #T12CM1J Specifications

  • Zoro #: G0200097
  • Mfr #: T12CM1J
Inverter Rated: No HP: 1/2
Hz: 60 Duty: Continuous
Manufacturers Warranty Length: 2 yr. Motor Application: General Application
Shaft Dia.: 5/8" Nominal Efficiency: 73.0%
Nameplate RPM: 3450 Motor Shaft Design: Keyed
Motor Mounting Position: All Angle Phase: 1
Frame: 56 Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Type: Rigid Base Motor Shaft Rotation: CW/CCW
Max. Ambient Temp.: 40 Degrees C RPM Group: 3001-3600
RPM Range: 3001-3600 No. of Speeds: 1
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240 Standards: UL, CSA
Motor Service Factor: 1.15 CC Number: CC030A
Motor Bearings: Ball Overall Length: 11-9/16"
Motor Thermal Protection: Manual Voltage: 115/208-230
Motor Design: Capacitor-Start Full Load Amps: 8.0/4.0-3.8
Ins. Class: B Item: General Purpose Motor
Shaft Length: 1-7/8" Length Less Shaft: 9-11/16"
Motor Frame Material: Rolled Steel Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 3450, 56 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 8.0/4.0-3.8 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Manual, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-9/16 In., Motor Shaft Design Keyed

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Us Motors #T12CM1J