Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1/2 HP, Phase 3
  • Zoro #: G0199275
  • Mfr #: U12S3ACR
$175.66
  • Shaft Dia.: 5/8"
  • Overall Length: 10-13/16"
  • Manufacturers Warranty Length: 2 yr.
See full product details
This item ships free.

Us Motors #U12S3ACR Specifications

  • Zoro #: G0199275
  • Mfr #: U12S3ACR
Shaft Dia.: 5/8" Overall Length: 10-13/16"
Manufacturers Warranty Length: 2 yr. Phase: 3
Motor Frame Material: Rolled Steel Motor Shaft Rotation: CW/CCW
Item: General Purpose Motor Standards: UL, CSA
Duty: Continuous Voltage: 208-230/460
Nominal Efficiency: 72.0% Motor Bearings: Ball
Motor Shaft Design: Keyed Motor Application: General Application
Frame: 56C Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees C Motor Mounting Type: Face
Motor Thermal Protection: None Inverter Rated: Yes
Motor Design: 3-Phase Motor Mounting Position: All Angle
Motor Service Factor: 1.25 Length Less Shaft: 8-13/16"
Nameplate RPM: 1155 Ins. Class: F
RPM Group: 1101-1200 No. of Speeds: 1
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460 RPM Range: 1101-1200
Shaft Length: 2" Hz: 60
CC Number: CC030A HP: 1/2
Full Load Amps: 2.1/1.0 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 1155, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 2.1/1.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-13/16 In., Motor Shaft Design Keyed

Reviews of Us Motors #U12S3ACR