Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 1/3 HP, Phase 1

  • Zoro #: G0199546
  • Mfr #: D13CPA2Z4
$164.89
  • Inverter Rated: No
  • Motor Frame Material: Rolled Steel
  • RPM Range: 1701-1800
See full product details
This item ships free.

Us Motors #D13CPA2Z4 Specifications

  • Zoro #: G0199546
  • Mfr #: D13CPA2Z4
Inverter Rated: No Motor Frame Material: Rolled Steel
RPM Range: 1701-1800 Voltage Compatibility: 115, 115/230, 120, 120/240, 230, 240
RPM Group: 1701-1800 Motor Mounting Type: Rigid Base
Length Less Shaft: 7 1/4 in Shaft Length: 1 7/8 in
Item: General Purpose Motor Max. Ambient Temp.: 40 Degrees C
Motor Application: General Application Motor Shaft Design: Keyed
Manufacturers Warranty Length: 2 yr Nominal Efficiency: 74.7 %
No. of Speeds: 1 Frame: 48
Motor Thermal Protection: Auto Nameplate RPM: 1725
CC Number: CC030A Phase: 1
Motor Design: Capacitor-Start/Run Motor Mounting Position: All Angle
Shaft Dia.: 1/2 in Motor Enclosure Design: Open Dripproof
Hz: 60/50 Motor Bearings: Ball
Overall Length: 9 1/8 in Motor Shaft Rotation: CW/CCW
Standards: UL, CSA Duty: Continuous
Ins. Class: B Voltage: 115/230
Motor Service Factor: 1.35 Full Load Amps: 3.8/1.9
HP: 1/3 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 1/3 HP, Nameplate RPM 1725, 48 Frame, Voltage 115/230, 60/50 Hz, 1 Phase, 3.8/1.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, 1.35 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 9 1/8 in, Motor Shaft Design Keyed

Reviews of Us Motors #D13CPA2Z4