Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 1/3 HP, Phase 1
  • Zoro #: G0201567
  • Mfr #: T13B1N4
$183.16
  • Standards: UL, CSA
  • Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
  • Motor Mounting Type: Rigid Base
See full product details
This item ships free.

Us Motors #T13B1N4 Specifications

  • Zoro #: G0201567
  • Mfr #: T13B1N4
Standards: UL, CSA Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Motor Mounting Type: Rigid Base No. of Speeds: 1
HP: 1/3 Manufacturers Warranty Length: 2 yr.
Duty: Continuous Motor Shaft Rotation: CW/CCW
Max. Ambient Temp.: 40 Degrees C Motor Design: Split-Phase
Motor Enclosure Design: Totally Enclosed Fan-Cooled Motor Mounting Position: All Angle
RPM Range: 3001-3600 Frame: 48
Nominal Efficiency: 68.1% RPM Group: 3001-3600
Inverter Rated: No Motor Application: General Application
Length Less Shaft: 9-1/16" Nameplate RPM: 3450
Shaft Length: 1-1/2" CC Number: CC030A
Motor Shaft Design: Keyed Motor Service Factor: 1.00
Full Load Amps: 5.4 Motor Thermal Protection: None
Ins. Class: B Hz: 60
Item: General Purpose Motor Motor Bearings: Ball
Phase: 1 Voltage: 115
Motor Frame Material: Rolled Steel Shaft Dia.: 1/2"
Overall Length: 10-9/16" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Split-Phase, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 3450, 48 Frame, Voltage 115, 60 Hz, 1 Phase, 5.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-9/16 In., Motor Shaft Design Keyed

Reviews of Us Motors #T13B1N4