Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 1/3 HP, Phase 1

  • Zoro #: G0201390
  • Mfr #: T13C3J
$290.37
  • HP: 1/3
  • Item: General Purpose Motor
  • Motor Thermal Protection: None
See full product details
This item ships free.

Us Motors #T13C3J Specifications

  • Zoro #: G0201390
  • Mfr #: T13C3J
HP: 1/3 Item: General Purpose Motor
Motor Thermal Protection: None Nameplate RPM: 1140
Phase: 1 Voltage: 115/208-230
Inverter Rated: No Standards: UL, CSA
Motor Shaft Rotation: CW/CCW Motor Mounting Type: Rigid Base
Overall Length: 11 3/8 in Motor Bearings: Ball
Motor Frame Material: Rolled Steel Motor Shaft Design: Keyed
Shaft Length: 1 7/8 in No. of Speeds: 1
Shaft Dia.: 5/8 in Manufacturers Warranty Length: 2 yr
Motor Design: Capacitor-Start Frame: 56
Motor Enclosure Design: Totally Enclosed Fan-Cooled RPM Group: 1101-1200
Hz: 60 Ins. Class: B
Full Load Amps: 6.8/3.4 Duty: Continuous
Motor Application: General Application Voltage Compatibility: 115, 115/208-230, 115/230, 120, 120/240, 208, 208-230, 208-240, 230, 240
CC Number: CC030A Nominal Efficiency: 56.0 %
Motor Service Factor: 1.15 Max. Ambient Temp.: 40 Degrees C
RPM Range: 1101-1200 Length Less Shaft: 9 1/2 in
Motor Mounting Position: All Angle Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1140, 56 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 6.8/3.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11 3/8 in, Motor Shaft Design Keyed

Reviews of Us Motors #T13C3J