Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 2 HP, Phase 1

  • Zoro #: G0199038
  • Mfr #: T2C1J14CR
$345.96
  • Shaft Length: 4 1/4 in
  • Ins. Class: B
  • Full Load Amps: 19.5/10.8-9.7
See full product details
This item ships free.

Us Motors #T2C1J14CR Specifications

  • Zoro #: G0199038
  • Mfr #: T2C1J14CR
Shaft Length: 4 1/4 in Ins. Class: B
Full Load Amps: 19.5/10.8-9.7 RPM Group: 3001-3600
Motor Shaft Rotation: CW/CCW Motor Application: General Application
Voltage Compatibility: 115, 115/208-230, 115/230, 120, 120/240, 208, 208-230, 208-240, 230, 240 Standards: UL, CSA
Voltage: 115/208-230 Length Less Shaft: 9 3/16 in
Motor Design: Capacitor-Start/Run Hz: 60
Duty: Continuous Inverter Rated: No
Motor Frame Material: Rolled Steel Item: General Purpose Motor
Phase: 1 Motor Thermal Protection: None
Motor Shaft Design: Keyed Motor Service Factor: 1.15
Overall Length: 13 7/16 in Shaft Dia.: 7/8 in
Nominal Efficiency: 86.3 % Motor Bearings: Ball
Motor Mounting Position: Horizontal Frame: 145TC
Manufacturers Warranty Length: 2 yr Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees C HP: 2
Motor Mounting Type: Face CC Number: CC030A
RPM Range: 3001-3600 No. of Speeds: 1
Nameplate RPM: 3450 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 3450, 145TC Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 19.5/10.8-9.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13 7/16 in, Motor Shaft Design Keyed

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Us Motors #T2C1J14CR