Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 2 HP, Phase 1
  • Zoro #: G0199765
  • Mfr #: T2C2J14CR
No Product Image Available
$596.00
  • Hz: 60
  • Motor Application: General Application
  • Motor Mounting Type: Face
See full product details
This item ships free.

Us Motors #T2C2J14CR Specifications

  • Zoro #: G0199765
  • Mfr #: T2C2J14CR
Hz: 60 Motor Application: General Application
Motor Mounting Type: Face Motor Thermal Protection: None
HP: 2 Max. Ambient Temp.: 40 Degrees C
RPM Group: 1701-1800 Motor Enclosure Design: Totally Enclosed Fan-Cooled
Shaft Dia.: 7/8" Duty: Continuous
CC Number: CC030A RPM Range: 1701-1800
Motor Frame Material: Rolled Steel Motor Bearings: Ball
Motor Shaft Rotation: CW/CCW Standards: UL, CSA
Length Less Shaft: 9-11/16" Nominal Efficiency: 83.3%
Motor Shaft Design: Keyed Manufacturers Warranty Length: 2 yr.
Motor Design: Capacitor-Start/Run Item: General Purpose Motor
Full Load Amps: 18.9/10.3-9.4 Motor Service Factor: 1.15
Inverter Rated: No Overall Length: 13-15/16"
No. of Speeds: 1 Frame: 145TC
Voltage: 115/208-230 Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Nameplate RPM: 1725 Shaft Length: 4-1/4"
Phase: 1 Motor Mounting Position: Horizontal
Ins. Class: F Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 1725, 145TC Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 18.9/10.3-9.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-15/16 In.

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Us Motors #T2C2J14CR