Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 2 HP, Phase 3
  • Zoro #: G0200377
  • Mfr #: D2P1AH
$324.66
  • HP: 2
  • Phase: 3
  • Shaft Dia.: 5/8"
See full product details
This item ships free.

Us Motors #D2P1AH Specifications

  • Zoro #: G0200377
  • Mfr #: D2P1AH
HP: 2 Phase: 3
Shaft Dia.: 5/8" Motor Shaft Rotation: CW/CCW
Frame: 56H Motor Mounting Type: Rigid Base
CC Number: CC030A RPM Range: 3001-3600
Voltage: 208-230/460 Nameplate RPM: 3450
Full Load Amps: 6.0-5.4/2.7 Motor Bearings: Ball
Motor Mounting Position: All Angle Motor Design: 3-Phase
Standards: UL, CSA Motor Frame Material: Rolled Steel
Nominal Efficiency: 88.1% Hz: 60
RPM Group: 3001-3600 Inverter Rated: Yes
Motor Application: General Application Motor Shaft Design: Keyed
Ins. Class: B Shaft Length: 1-7/8"
Motor Enclosure Design: Open Dripproof No. of Speeds: 1
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460 Duty: Continuous
Max. Ambient Temp.: 40 Degrees C Item: General Purpose Motor
Motor Service Factor: 1.15 Motor Thermal Protection: None
Manufacturers Warranty Length: 2 yr. Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, 3-Phase, Open Dripproof, 2 HP, Nameplate RPM 3450, 56H Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 6.0-5.4/2.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Reviews of Us Motors #D2P1AH