Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 2 HP, Phase 3
  • Zoro #: G0199747
  • Mfr #: D2P2H
$409.20
  • Shaft Dia.: 7/8"
  • Hz: 60
  • Phase: 3
See full product details
This item ships free.

Us Motors #D2P2H Specifications

  • Zoro #: G0199747
  • Mfr #: D2P2H
Shaft Dia.: 7/8" Hz: 60
Phase: 3 Standards: UL, CSA, CE
Full Load Amps: 6.4 Motor Mounting Position: Horizontal
Item: General Purpose Motor CC Number: CC030A
Frame: 145T No. of Speeds: 1
Motor Shaft Design: Keyed Motor Application: General Application
Motor Bearings: Ball Voltage: 200
RPM Range: 1701-1800 Voltage Compatibility: 200, 200-208, 200-230, 200-230/440, 200-230/460
Duty: Continuous Motor Service Factor: 1.15
Motor Frame Material: Rolled Steel Manufacturers Warranty Length: 2 yr.
Nameplate RPM: 1740 HP: 2
Nominal Efficiency: 86.5% Motor Thermal Protection: None
Motor Shaft Rotation: CW/CCW Motor Enclosure Design: Open Dripproof
Ins. Class: F RPM Group: 1701-1800
Inverter Rated: Yes Shaft Length: 2-1/4"
Motor Design: 3-Phase Motor Mounting Type: Rigid Base
Max. Ambient Temp.: 40 Degrees C Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, 3-Phase, Open Dripproof, 2 HP, Nameplate RPM 1740, 145T Frame, Voltage 200, 60 Hz, 3 Phase, 6.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Reviews of Us Motors #D2P2H