Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 3/4 HP, Phase 1

  • Zoro #: G0199738
  • Mfr #: D34B2N9
$243.77
  • Motor Design: Split-Phase
  • Motor Application: General Application
  • Duty: Continuous
See full product details
This item ships free.

Us Motors #D34B2N9 Specifications

  • Zoro #: G0199738
  • Mfr #: D34B2N9
Motor Design: Split-Phase Motor Application: General Application
Duty: Continuous Ins. Class: B
Motor Shaft Rotation: CW/CCW Nominal Efficiency: 67.7 %
Phase: 1 Frame: 56
HP: 3/4 Shaft Length: 1 7/8 in
No. of Speeds: 1 Motor Frame Material: Rolled Steel
RPM Range: 1701-1800 CC Number: CC030A
Length Less Shaft: 9 7/16 in Item: General Purpose Motor
Standards: UL, CSA Full Load Amps: 11.3
Motor Thermal Protection: None Overall Length: 11 5/16 in
Inverter Rated: No Max. Ambient Temp.: 40 Degrees C
Motor Enclosure Design: Open Dripproof Motor Bearings: Ball
Shaft Dia.: 5/8 in Motor Mounting Position: All Angle
Motor Shaft Design: Keyed Nameplate RPM: 1725
Motor Mounting Type: Cradle Base Motor Service Factor: 1.25
RPM Group: 1701-1800 Hz: 60
Voltage Compatibility: 115, 115/208-230, 115/230, 120, 120/240 Voltage: 115
Manufacturers Warranty Length: 2 yr Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Split-Phase, Open Dripproof, 3/4 HP, Nameplate RPM 1725, 56 Frame, Voltage 115, 60 Hz, 1 Phase, 11.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11 5/16 in, Motor Shaft Design Keyed

Reviews of Us Motors #D34B2N9