Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 3/4 HP, Phase 1
  • Zoro #: G0199047
  • Mfr #: T34C2JCR
No Product Image Available
$378.93
  • Voltage: 115/208-230
  • RPM Range: 1701-1800
  • Motor Design: Capacitor-Start
See full product details
This item ships free.

Us Motors #T34C2JCR Specifications

  • Zoro #: G0199047
  • Mfr #: T34C2JCR
Voltage: 115/208-230 RPM Range: 1701-1800
Motor Design: Capacitor-Start Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Position: All Angle Nominal Efficiency: 71.3%
Manufacturers Warranty Length: 2 yr. Item: General Purpose Motor
Nameplate RPM: 1725 Frame: 56C
Motor Mounting Type: Face Max. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.15 Phase: 1
Standards: UL, CSA Motor Application: General Application
HP: 3/4 Motor Thermal Protection: None
Overall Length: 11-7/8" Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Bearings: Ball CC Number: CC030A
Hz: 60 Shaft Dia.: 5/8"
Duty: Continuous Length Less Shaft: 7-5/8"
Motor Shaft Rotation: CW/CCW Shaft Length: 4-1/4"
Ins. Class: B RPM Group: 1701-1800
Inverter Rated: No Motor Shaft Design: Keyed
Full Load Amps: 11.4/5.7 Motor Frame Material: Rolled Steel
No. of Speeds: 1 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1725, 56C Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 11.4/5.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-7/8 In., Motor Shaft Design Keyed

Reviews of Us Motors #T34C2JCR