Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 3/4 HP, Phase 1

  • Zoro #: G0199056
  • Mfr #: T34C2Z
$209.93
  • Ins. Class: B
  • Nameplate RPM: 1725
  • Item: General Purpose Motor
See full product details
This item ships free.

Us Motors #T34C2Z Specifications

  • Zoro #: G0199056
  • Mfr #: T34C2Z
Ins. Class: B Nameplate RPM: 1725
Item: General Purpose Motor Motor Frame Material: Rolled Steel
Motor Shaft Rotation: CW/CCW Motor Mounting Type: Rigid Base
Max. Ambient Temp.: 40 Degrees C Overall Length: 12 3/8 in
Motor Mounting Position: All Angle No. of Speeds: 1
Motor Enclosure Design: Totally Enclosed Fan-Cooled Full Load Amps: 9.2-8.4/4.6-4.2
Manufacturers Warranty Length: 2 yr Length Less Shaft: 10 1/2 in
Motor Thermal Protection: None Voltage: 120/240
Phase: 1 Frame: 56
Motor Application: General Application Standards: UL, CSA
Inverter Rated: No Motor Design: Capacitor-Start/Run
HP: 3/4 Shaft Dia.: 5/8 in
Duty: Continuous Motor Bearings: Ball
Nominal Efficiency: 75.8 % Hz: 60/50
Motor Service Factor: 1.25 CC Number: CC030A
Shaft Length: 1 7/8 in RPM Range: 1701-1800
Motor Shaft Design: Keyed Voltage Compatibility: 115, 115/230, 120, 120/240, 230, 240
RPM Group: 1701-1800 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1725, 56 Frame, Voltage 120/240, 60/50 Hz, 1 Phase, 9.2-8.4/4.6-4.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12 3/8 in

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Us Motors #T34C2Z