Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 3/4 HP, Phase 3

  • Zoro #: G0201217
  • Mfr #: U34S3ACR
$173.32
  • No. of Speeds: 1
  • Motor Bearings: Ball
  • Voltage Compatibility: 208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
See full product details
This item ships free.

Us Motors #U34S3ACR Specifications

  • Zoro #: G0201217
  • Mfr #: U34S3ACR
No. of Speeds: 1 Motor Bearings: Ball
Voltage Compatibility: 208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460 Shaft Length: 4 1/4 in
Motor Mounting Type: Face Ins. Class: B
Nameplate RPM: 1140 Motor Frame Material: Rolled Steel
Frame: 56C Item: General Purpose Motor
Full Load Amps: 3.2-3.1/1.6 Nominal Efficiency: 75.5 %
Length Less Shaft: 8 5/8 in Motor Design: 3-Phase
Inverter Rated: Yes Hz: 60
Overall Length: 12 7/8 in CC Number: CC030A
Motor Service Factor: 1.15 HP: 3/4
Voltage: 208-230/460 RPM Group: 1101-1200
Shaft Dia.: 5/8 in Motor Shaft Rotation: CW/CCW
Motor Thermal Protection: None Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Position: All Angle RPM Range: 1101-1200
Standards: UL, CSA Motor Shaft Design: Keyed
Duty: Continuous Motor Application: General Application
Phase: 3 Max. Ambient Temp.: 40 Degrees C
Manufacturers Warranty Length: 2 yr Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1140, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 3.2-3.1/1.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12 7/8 in, Motor Shaft Design Keyed

Reviews of Us Motors #U34S3ACR