U.S. Motors
Capacitor-Start General Purpose Motor, 1/2 HP, 48 Frame, 115/208-230V AC Voltage
Mfr # T12C2J4
Zoro # G0199345
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- Voltage 115/208-230V AC
- Frame 48
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM U3P3D
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM U32P2DCR
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184TC Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM U2P3DCR
- U.S. MOTORS Motor, 1/5Hp 208/230V 825Rpm, Emca3412 CA3412
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM U3P1A14C
- U.S. MOTORS Motor, 5Hp, 1760Rpm, Tefc, 184T, Tri/3Ph U5P2D
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 284TC Frame, 208-230/460V AC Voltage, 3,530 Nameplate RPM U25P1DCR
- U.S. MOTORS 208-230v 1/4hp 1625rpm 2spd Mt 1279
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 460V AC Voltage, 1,175 Nameplate RPM 8D5P3C
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM EM3546
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,475 Nameplate RPM 36VF50
- U.S. Motors 3-Phase AC Motors