Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

GP Motor, 1/3 HP, 1,725 RPM, 115/208-230V

  • Zoro #: G0199634
  • Mfr #: T13C2JC
$212.00
  • RPM Group: 1701-1800
  • CC Number: CC030A
  • HP: 1/3
See full product details
This item ships free.

Us Motors #T13C2JC Specifications

  • Zoro #: G0199634
  • Mfr #: T13C2JC
RPM Group: 1701-1800 CC Number: CC030A
HP: 1/3 Motor Mounting Position: All Angle
Motor Bearings: Ball Manufacturers Warranty Length: 2 yr
Standards: CSA, UL Motor Enclosure Design: Totally Enclosed Fan-Cooled
Item: General Purpose Motor Motor Design: Capacitor-Start
Motor Thermal Protection: None Ins. Class: B
RPM Range: 1,701-1,800 Voltage Compatibility: 115V AC, 115/208-230V AC, 115/230V AC, 120V AC, 120/240V AC, 208V AC, 208-230V AC, 208-240V AC, 230V AC, 240V AC
Shaft Dia.: 5/8 in Full Load Amps: 6.6/3.3-3.0
Inverter Rated: No Duty: Continuous
Motor Shaft Rotation: CW/CCW Motor Frame Material: Steel
Shaft Length: 2 1/16 in Motor Service Factor: 1.15
Nominal Efficiency: 60.8 % Phase: Single
Voltage: 115/208-230V AC Motor Shaft Design: Keyed
Max. Ambient Temp.: 40 Degrees C Nameplate RPM: 1,725
Motor Mounting Type: Rigid Base No. of Speeds: 1
Motor Application: General Application Overall Length: 11 in
Length Less Shaft: 8 15/16 in Hz: 60
Frame: 56C Usable @ 208V: Yes
Duty Cycle: Continuous Weight: 19 lb
Usable @ 200V: No Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.6/3.3-3.0, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Us Motors #T13C2JC