U.S. Motors
3-Phase General Purpose Motor, 10 HP, 215TC Frame, 460V AC Voltage, 1,770 Nameplate RPM
Mfr # 8D10P2CCR
Zoro # G7724680
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,174.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,701-1,800
- Voltage 460V AC
Explore More Products
- U.S. MOTORS Motor, 1.5Hp, 145T, 3Ph, 1800Rpm, Emd32P2D D32P2D
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM U30P2D
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM U5P1DCR
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM U2P2DCR
- U.S. MOTORS Motor, 1/5-1/2Hp, 1075Rpm, 208/230V, Em5465 5465
- U.S. MOTORS Motor, 1/4Hp, 1725Rpm, 115V, Motor, Em8000 8000
- U.S. MOTORS Motor, 3PH, 3HP, 1200,230/460V, TEFC HW3V3E2
- U.S. MOTORS 208-230v 1/2hp 1130rpm Motor 1862PEP
- U.S. MOTORS Motor, 3PH, 7.5HP, 1200,230/460V, TEAO HVW7V3E6
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM 01536OT3E215T-S
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM U1P3D
- U.S. Motors General Purpose AC Motors