- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- ECM Motors
- /
- Motor, 1/2, 1/3 HP, 1250, 48Y, 115/208-230V
Shop Alternate Products
This Product is Discontinued
U.S. Motors
Motor, 1/2, 1/3 HP, 1250, 48Y, 115/208-230V (Discontinued)
Mfr # 8630UI
Zoro # G5653777
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 1/2, 1/3
- RPM Range 1,201-1,300
- Voltage 115/208-230V AC
- Phase Single
Customers Also Purchased
- Brand U.S. Motors
-
MFR #
8630UI
-
Zoro #
G5653777
- UPC # 786382107932
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 10 1/4 in |
Shaft Length | 4 1/2 in |
Body Dia. | 5 7/8 in |
Length Less Shaft | 5 3/4 in |
Cord Length | 36 in |
Stack Size | 1 3/8 in |
Details
Motor Sub Application | Direct Drive Fan/Blower |
HP | 1/2, 1/3 |
RPM Range | 1,201-1,300 |
Voltage | 115/208-230V AC |
Phase | Single |
Motor Shaft Rotation | CWLE |
Motor Enclosure Design | Open Air-Over |
Nameplate RPM | 1,250 |
No. of Speeds | 1 |
Motor Service Factor | 1 |
Includes | External Potentiometer Harness, User Interface |
Ambient Temperature | 40 Degrees C |
Hz | 60/50 Hz |
Ins. Class | B |
Motor Thermal Protection | Auto |
Motor Shaft Design | Flat |
Motor Design | ECM |
Application | HVAC Systems |
Standards | CSA Certified, UL Recognized |
Motor Frame Material | Steel |
Max. Ambient Temp. | 40 Degrees C |
Duty | Continuous |
Motor Mounting Position | Horizontal, Vertical |
Full Load Amps | 6.2/4.2-3.8 A |
Item | ECM Direct Drive Blower Motor |
Voltage Compatibility | 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC |
Motor Application | HVAC/R |
Motor Mounting Type | Band |
Capacitor Required | No |
Motor Bearings | Ball |
Frame | 48Y |
Nominal Efficiency | 0.82 % |
Usable @ 200V | No |
Full Load Amps @ 50Hz | 6.2/4.2-3.8 A |
Number of Shafts | 1 |
Duty Cycle | Continuous |
Weight | 12 lb |
Usable @ 208V | Yes |
Description
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/2, 1/3 HP, Nameplate RPM 1,250, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.2/4.2-3.8 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position Horizontal, Vertical