U.S. Motors
3-Phase Motor, 125 HP, 444HP Frame, 380V AC, 460V AC Voltage, 3,575/2,965 Nameplate RPM
Mfr # CNT125P1FG
Zoro # G6164637
$14,306.00
5% off
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,589.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 125
- RPM Range 3,001-3,600
- Voltage 380V AC, 460V AC
- Frame 444HP
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U10P2D
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U5P2DC
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM U15P1AF
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM U5P1D
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM U1P3DC
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, U34S2AC
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,505 Nameplate RPM U32V1BC
- U.S. MOTORS 3-Phase Hazardous Location Motor, 3 HP, 182 Frame, 230/460V AC Voltage, 3,520 Nameplate RPM YC3P1B
- U.S. MOTORS 3-Phase Hazardous Location Motor, 7 1/2 HP, 213 Frame, 230/460V AC Voltage, 1,765 Nameplate RPM YC7P2B
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM 103818.00
- WEG 3-Phase Metric Motor, 5 1/2 HP, 112M Frame, 230/460V AC Voltage, 1,755 Nameplate RPM 00418ET3Y112M-W22
- U.S. Motors 3-Phase AC Motors