U.S. Motors
Motor, 1/2HP, 1725,1425RPM, 56C, TEFC
Mfr # EE256
Zoro # G0914521
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- U.S. MOTORS Motor, 1-1/2HP, 1725RPM, 60HZ, TEFC T32CA2J14CR
- U.S. MOTORS Motor, 3HP, 3450,2850RPM, 208-230/460V, ODP EE734B
- U.S. MOTORS Motor, 1/3HP, 3450,2850RPM, 60, 50HZ, 56C, ODP EC0332
- DAYTON C-Frame Motor, Nonstandard, 3/4, 2 In. L 5M065E
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L 3LC32
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L 3HEH2
- FASCO Fasco C-Frame Motor, 1/100 HP, 3000 RPM, 240V, OAO K672
- DAYTON 120V C-Frame Motor 4M212E
- DAYTON C-Frame Motor, 1 In. L, Stud/Hole, CWSE 4M072E
- DAYTON C-Frame Motor, Stud/Hole, 1 In. L, CWSE 4M071E
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Auto 4M075E
- U.S. Motors C-Frame Motors