- Home
- /
- Power Transmission
- /
- Motors
- /
- General Purpose AC Motors
- /
- Capacitor Start AC Motors
- /
- Motor, 1HP, 3450RPM, 115/230V, 60HZ, 56H, ODP
U.S. Motors
Motor, 1HP, 3450RPM, 115/230V, 60HZ, 56H, ODP
- Zoro #: G7598885
- Mfr #: D1CPA1PH9
$323.43
- Item: Motor,1HP,3450RPM,115/230V,60HZ,56H,ODP
- Country of Origin (subject to change): Mexico
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $323.43
U.S. Motors #D1CPA1PH9 Specifications
- Zoro #: G7598885
- Mfr #: D1CPA1PH9
- Item: Motor,1HP,3450RPM,115/230V,60HZ,56H,ODP
- Country of Origin (subject to change): Mexico
Description
Motor,1HP,3450RPM,115/230V,60HZ,56H,ODP