U.S. Motors
3-Phase Hazardous Location Motor, 30 HP, 286 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # X30P2B
Zoro # G3642275
$2,883.00
4% off
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,739.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 30
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Explore More Products
- U.S. MOTORS Motor, 3/4Hp 208-230V Motor, Em5482H 5482H
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM D12B2NA9
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 5461
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM D2P2H
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM U1P3D
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T D15P2D
- U.S. MOTORS Motor, 3PH, 25HP, 3600,230/460V, EFF 91.7 H25V1BS
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM S2P3A
- U.S. MOTORS Motor, 3PH, 7.5HP, 208-230/460V, TE HD TC H7P1DC
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 213TC Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM CEM3312T
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM 5K410
- U.S. Motors 3-Phase AC Motors