U.S. Motors
Motor, 3/4HP, 1140RPM, 115/208-230V, 56C, 3/4 HP HP, 115/208-230 V Voltage, 56C Frame
Mfr # T34C3JCR
Zoro # G4405023
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 3/4
- RPM Range 1,101-1,200
- Voltage 115/208-230V AC
Explore More Products
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,725 Nameplate RPM T1C2JCR
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame T34C2J
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame T12C2J
- U.S. MOTORS Motor, 1/3, 1/9HP, 1725/1140RPM, 115V, 56Z 3053
- U.S. MOTORS Motor, 2HP, 1730RPM, 115/230V, 60HZ, 182T D2C2P18
- U.S. MOTORS General Purpose Motor, 1 1/2 hp D32P1ACR
- BALDOR-RELIANCE Baldor-Reliance Motor VL3510-50, 1HP, 1425RPM, 1PH, 50HZ, 56C, 3532L, TEFC, F1, N VL3510-50
- LEESON Motor, 0.50 HP General Purpose, 1 phase, 3600 RPM, 115/230 V, 80 Frame, TEFC 192254.00
- DAYTON Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 213T Frame, 1,745 Nameplate RPM 5K968
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame 30PT58
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,725 Nameplate RPM L3605T
- U.S. Motors Capacitor Start AC Motors