U.S. Motors
3-Phase General Purpose Motor, 100 HP, 444T Frame, 575V AC Voltage, 1,190 Nameplate RPM
Mfr # D100P3G
Zoro # G0391235
Item requires special delivery charges. A $610.00 per item surcharge will be applied.
$6,882.99
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 100
- RPM Range 1,101-1,200
- Voltage 575V AC
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM U2P3D
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM HR09
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM D12B2NA9
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 56H Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM D1P2AH
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U3P2D
- U.S. MOTORS Motor, 3Hp, 1800Rpm, 208-203-460V, 182Jm UJ3P2DM
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230V AC Voltage, 3,528 Nameplate RPM S7P1AC
- U.S. MOTORS Motor, 3PH, 100HP, 1200,575V, EFF 95.4 C100P3G
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TCH Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM U5P1DKR
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM EM3610T
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase VEWDM3546
- U.S. Motors General Purpose AC Motors