U.S. Motors
3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,770 Nameplate RPM
Mfr # U12T2BCR
Zoro # G0400572
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Explore More Products
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 N143
- U.S. MOTORS Capacitor, 115/230V, 1550Rpm, Em9664 9664
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D D2P2D
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM U30P2D
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D D32P2D
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM U15P1AF
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230V AC Voltage, 1,180/975 Nameplate RPM HD3P3E
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230V AC Voltage, 1,140 Nameplate RPM T14S3DCR
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM D3P1DC
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM JM3115
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 575V AC Voltage, 1800 Nameplate RPM 00718ET3H213T-W22
- U.S. Motors General Purpose AC Motors