U.S. Motors
3-Phase General Purpose Motor, 1/4 HP, 56H Frame, 230V AC Voltage, 1,725 Nameplate RPM
Mfr # D14P2AH
Zoro # G0400861
$188.00
4% off
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- No. of Speeds 1
- Ins. Class B
- Hz 60 Hz
- Motor Thermal Protection None
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM U30P2D
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U2P2DC
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U10P2D
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U2P2D
- U.S. MOTORS Motor, 1/5Hp 208/230V 825Rpm, Emca3412 CA3412
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D D32P2D
- U.S. MOTORS Motor, 15HP, 3505/2860rpm, 215TC, 60/50Hz, 20 U15E1DFCR
- U.S. MOTORS 3-Phase General Purpose Motor, 40 HP, 324TS Frame, 230V AC Voltage, 3,560/2,950 Nameplate RPM HD40P1ES
- U.S. MOTORS 3-Phase General Purpose Motor, 1/2, 2 HP, 145T Frame, 460V AC Voltage, 1,740/860 Nameplate RPM U2L9C
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM 2N865
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM EM3155T
- U.S. Motors 3-Phase AC Motors