U.S. Motors
3-Phase General Purpose Motor, 15 HP, 215T Frame, 230V AC Voltage, 3,506/2,861 Nameplate RPM
Mfr # D15P1D
Zoro # G0401780
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 3,001-3,600
- Voltage 230V AC
Explore More Products
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm T1P2AH
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM U3P2DCR
- U.S. MOTORS Motor, 115/208-230V, 1Ph, 1/10Hp, 1550Rpm 1470P
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 N143
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM D1P2AHC
- U.S. MOTORS Motor, 5Hp 200V 3Ph 1760Rpm 184T, Emd5P2H D5P2H
- U.S. MOTORS 3-Phase Motor, 40 HP, 324 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM HO40P2BLG
- U.S. MOTORS Motor, 3PH, 25HP, 1200,460V, 841 8P25P3C
- U.S. MOTORS 3-Phase Vector Motor, 10 HP, 254 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM HN10T2BC
- LEESON 56C 3PH 1HP 1760RPM 5/8IN 208-230/460V-AC AC MOTOR C010944
- LEESON Motor 22 Rpm Gearmtr 208 Vlt 1105 107013.00
- U.S. Motors General Purpose AC Motors